

NSK
NSK
2919
NSK NSK
Description
2919 THRUST BALL BEARING ; 95MM BOREX130MM ODX25MM W
Thrust Ball Bearing; 95MM Bore 1; 95.2MM Bore 2; 130MM Outside Diameter; 25MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
2919
BDI #
24666956
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/2919/p/24666956
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.95
EAN
0192661050774
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Self-Aligning
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Weight / LBS
2.09
Long Description
Thrust Ball Bearing; 95MM Bore 1; 95.2MM Bore 2; 130MM Outside Diameter; 25MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
5.118 Inch | 130 Millimeter
Height
0.984 Inch | 25 Millimeter
Bore 1
3.74 Inch | 95 Millimeter
Bore 2
3.748 Inch | 95.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh