Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4116-AW https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-ALNGWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNjN8aW1hZ2UvanBlZ3xhRGMwTDJoaFppODVOamMwTXpFd05qRTFNRGN3TG1wd1p3fDhjZDFlZjA3MmM1YmE3MmUzYjdmZWRkNDg3Y2VhNDlkZDYzMTU3ZmZkOWIyOTgxOWM0Y2EwOWE1NTVkMzYyMGE
1172103 Thrust Ball Bearing 

INA INA

4116-AW

Description

NOT AVAILABLE IN HUNGARY

Thrust Aligning Washer; 89MM Bore 1; 89MM Bore 2; 124MM Outer Diameter; 10MM Height; Single Direction; Not Banded

Part #

4116-AW

BDI #
1172103

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.359
EAN
4012802029529
Product Group - BDI
B00308
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 4116 Bearing and Raceway Separately
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.66
Long Description
Thrust Aligning Washer; 89MM Bore 1; 89MM Bore 2; 124MM Outer Diameter; 10MM Height; Single Direction; Not Banded
Outside Diameter
4.882 Inch | 124 Millimeter
Bore 1
3.504 Inch | 89 Millimeter
Height
0.394 Inch | 10 Millimeter
Bore 2
3.504 Inch | 89 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh