

INA
INA
4123-W
INA INA
Description
4123-W
Thrust Ball Bearing; 115MM Bore 1; 118MM Bore 2; 165MM Outer Diameter; 49MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
4123-W
BDI #
19264327
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/4123-W/p/19264327
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
4
EAN
0035373216628
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
7.512
Long Description
Thrust Ball Bearing; 115MM Bore 1; 118MM Bore 2; 165MM Outer Diameter; 49MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
4.646 Inch | 118 Millimeter
Bore 1
4.528 Inch | 115 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Height
1.929 Inch | 49 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh