

INA
INA
4412
INA INA
Description
4412 AXIAL DEEP GROOVE BALL BEARING ; 1-3/16" BORE 1 1-7/32" BORE 2 2-3/16" OD
Thrust Ball Bearing; 1-3/16" Bore 1; 1-7/32" Bore 2; 2-3/16" Outer Diameter; 3/4" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
4412
BDI #
18318216
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/4412/p/18318216
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.2
EAN
4012802029604
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.437
Long Description
Thrust Ball Bearing; 1-3/16" Bore 1; 1-7/32" Bore 2; 2-3/16" Outer Diameter; 3/4" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
1.219 Inch | 30.963 Millimeter
Bore 1
1.188 Inch | 30.175 Millimeter
Height
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh