https://www.bdiexpress.com/medias/INDC-XBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTR8aW1hZ2UvanBlZ3xhR1kxTDJobE1TODVPRE0wTlRReU5ETXlNamcyTDBsT1JFTXRXRUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhNTMyYjBkN2I1ZGQwNzNjMTI4Y2RkMDI0NzIxYjc5MTc1ZTFhMDQ3NDM3MmU4ZGJlN2MyZDc0MWZlODAwZWZl
https://www.bdiexpress.com/medias/INDC-XBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTR8aW1hZ2UvanBlZ3xhR1kxTDJobE1TODVPRE0wTlRReU5ETXlNamcyTDBsT1JFTXRXRUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhNTMyYjBkN2I1ZGQwNzNjMTI4Y2RkMDI0NzIxYjc5MTc1ZTFhMDQ3NDM3MmU4ZGJlN2MyZDc0MWZlODAwZWZl
CX BEARING
CX BEARING
51102
CX BEARING CX BEARING
Description
51102 ; 51102 CX
Thrust Ball Bearing; 15MM Bore 1; 16MM Bore 2; 28MM Outer Diameter; 9MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51102
BDI #
1469621
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51102/p/1469621
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.02
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Weight / LBS
0.05071
Long Description
Thrust Ball Bearing; 15MM Bore 1; 16MM Bore 2; 28MM Outer Diameter; 9MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
1.102 Inch | 28 Millimeter
Bore 2
0.63 Inch | 16 Millimeter
Height
0.354 Inch | 9 Millimeter
Bore 1
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

