

NSK
NSK
51115
NSK NSK
Description
51115
Thrust Ball Bearing; 75MM Bore 1; 77MM Bore 2; 100MM Outer Diameter; 19MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
51115
BDI #
1412512
Details
16450.52
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51115/p/1412512
Your Price
Ft 16,451 / each
Ft 35,762 / each BDIExpress
Ft 35,762 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.399
EAN
0029176026461
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
51115
Weight / LBS
0.8576
Long Description
Thrust Ball Bearing; 75MM Bore 1; 77MM Bore 2; 100MM Outer Diameter; 19MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Height
0.748 Inch | 19 Millimeter
Bore 1
2.953 Inch | 75 Millimeter
Bore 2
3.031 Inch | 77 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh