

SKF
SKF
51117
SKF SKF
Description
51117 THRUST BALL BEARING ; 85MM BORE 1 87MM BORE 2 110MM OD
Thrust Ball Bearing; 85MM Bore 1; 87MM Bore 2; 110MM Outer Diameter; 19MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51117
BDI #
1419009
Details
28109.12
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51117/p/1419009
Your Price
Ft 28,109 / each
Ft 54,056 / each BDIExpress
Ft 54,056 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.43
EAN
7316576677731
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
51117
Weight / LBS
0.992
Long Description
Thrust Ball Bearing; 85MM Bore 1; 87MM Bore 2; 110MM Outer Diameter; 19MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
4.331 Inch | 110 Millimeter
Bore 1
3.346 Inch | 85 Millimeter
Height
0.748 Inch | 19 Millimeter
Bore 2
3.425 Inch | 87 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh