

SKF
SKF
51124
SKF SKF
Description
51124 THRUST BALL BEARING ; 120MM BORE 1 122MM BORE 2 155MM OD
Thrust Ball Bearing; 120MM Bore 1; 122MM Bore 2; 155MM Outer Diameter; 25MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51124
BDI #
1419355
Details
75836.28
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51124/p/1419355
Your Price
Ft 75,836 / each
Ft 145,839 / each BDIExpress
Ft 145,839 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
1.15
EAN
7316577006585
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
51124
Weight / LBS
2.585
Long Description
Thrust Ball Bearing; 120MM Bore 1; 122MM Bore 2; 155MM Outer Diameter; 25MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
4.803 Inch | 122 Millimeter
Outside Diameter
6.102 Inch | 155 Millimeter
Bore 1
4.724 Inch | 120 Millimeter
Height
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh