FAG
FAG
51196-MP
FAG FAG
Description
51196-MP THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 480MM Bore 1; 484MM Bore 2; 580MM Outer Diameter; 80MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51196-MP
BDI #
1144826
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51196-MP/p/1144826
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
43.1
EAN
4012801351621
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
51196-MP
Manufacturer Internal Number
60427648
Weight / LBS
94.578
Long Description
Thrust Ball Bearing; 480MM Bore 1; 484MM Bore 2; 580MM Outer Diameter; 80MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Height
3.15 Inch | 80 Millimeter
Bore 2
19.055 Inch | 484 Millimeter
Bore 1
18.898 Inch | 480 Millimeter
Outside Diameter
22.835 Inch | 580 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh