BDI APPROVED BEARING
BDI APPROVED BEARING
51200
BDI APPROVED BEARING BDI APPROVED BEARING
Description
51200
Thrust Ball Bearing; 10MM Bore 1; 12MM Bore 2; 26MM Outer Diameter; 11MM Height; Single Direction; Not Banded; ABEC 1 | ISO P0 Precision
Part #
51200
BDI #
1481965
Details
166.32
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51200/p/1481965
Your Price
Ft 166 / each
Ft 348 / each BDIExpress
Ft 348 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Long Description
Thrust Ball Bearing; 10MM Bore 1; 12MM Bore 2; 26MM Outer Diameter; 11MM Height; Single Direction; Not Banded; ABEC 1 | ISO P0 Precision
Height
0.433 Inch | 11 Millimeter
Bore 2
0.472 Inch | 12 Millimeter
Bore 1
0.394 Inch | 10 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh