SKF
SKF
51244 M
SKF SKF
Description
51244 M THRUST BALL BEARING
Thrust Ball Bearing; 220MM Bore 1; 224MM Bore 2; 300MM Outer Diameter; 63MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51244 M
BDI #
1421196
Details
718231.8
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51244-M/p/1421196
Your Price
Ft 718,232 / each
Ft 1,381,215 / each BDIExpress
Ft 1,381,215 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
13.6
EAN
7316577121165
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Roller Guided
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
51244 M
Weight / LBS
29.346
Long Description
Thrust Ball Bearing; 220MM Bore 1; 224MM Bore 2; 300MM Outer Diameter; 63MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Height
2.48 Inch | 63 Millimeter
Bore 1
8.661 Inch | 220 Millimeter
Bore 2
8.819 Inch | 224 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh