

NSK
NSK
51320
NSK NSK
Description
51320 THRUST BALL BEARING ; 100MM BOREX170MM ODX55MM W
Thrust Ball Bearing; 100MM Bore 1; 103MM Bore 2; 170MM Outer Diameter; 55MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
51320
BDI #
1183203
Details
304308.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51320/p/1183203
Your Price
Ft 304,308 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
5
EAN
0029176029318
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
51320
Weight / LBS
10.97902
Long Description
Thrust Ball Bearing; 100MM Bore 1; 103MM Bore 2; 170MM Outer Diameter; 55MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Height
2.165 Inch | 55 Millimeter
Bore 1
3.937 Inch | 100 Millimeter
Bore 2
4.055 Inch | 103 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh