Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 52207
1463552 Thrust Ball Bearing 

BDI APPROVED BEARING BDI APPROVED BEARING

52207

Description

52207

Thrust Ball Bearing; 30MM Bore 1; 37MM Bore 2; 62MM Outer Diameter; 34MM Height; Double Direction; Not Banded; ABEC 1 | ISO P0 Precision

Part #

52207

BDI #
1463552

Details

2512.65 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 2,513 / each
Ft 4,786 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Long Description
Thrust Ball Bearing; 30MM Bore 1; 37MM Bore 2; 62MM Outer Diameter; 34MM Height; Double Direction; Not Banded; ABEC 1 | ISO P0 Precision
Height
1.339 Inch | 34 Millimeter
Bore 2
1.457 Inch | 37 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore 1
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh