

ZKL BEARINGS
ZKL BEARINGS
52207A
ZKL BEARINGS ZKL BEARINGS
Description
52207
Thrust Ball Bearing; 30MM Bore 1; 37MM Bore 2; 62MM Outer Diameter; 34MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
52207A
BDI #
1479185
Details
2016.21
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52207A/p/1479185
Your Price
Ft 2,016 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.42
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.zkl.cz
Weight / LBS
0.92594
Long Description
Thrust Ball Bearing; 30MM Bore 1; 37MM Bore 2; 62MM Outer Diameter; 34MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
2.441 Inch | 62 Millimeter
Bore 2
1.457 Inch | 37 Millimeter
Height
1.339 Inch | 34 Millimeter
Bore 1
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh