BDI APPROVED BEARING
BDI APPROVED BEARING
52208
BDI APPROVED BEARING BDI APPROVED BEARING
Description
52208
Thrust Ball Bearing; 30MM Bore 1; 42MM Bore 2; 68MM Outer Diameter; 36MM Height; Double Direction; Not Banded; ABEC 1 | ISO P0 Precision
Part #
52208
BDI #
1473442
Details
2512.65
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52208/p/1473442
Your Price
Ft 2,513 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Long Description
Thrust Ball Bearing; 30MM Bore 1; 42MM Bore 2; 68MM Outer Diameter; 36MM Height; Double Direction; Not Banded; ABEC 1 | ISO P0 Precision
Height
1.417 Inch | 36 Millimeter
Bore 1
1.181 Inch | 30 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Bore 2
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh