Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

52211A https://www.bdiexpress.com/medias/INDZKLBRGXXX-TB-RASSYPR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM3MXxpbWFnZS9qcGVnfGFETmtMMmhpTmk4eE1EYzNNREl5TnpJek1qYzVPQzlKVGtSYVMweENVa2RZV0ZoZlZFSmZVa0ZUVTFsUVVsOUVVbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w5MGJjZDJiZmE2NmI4NjBlYmJkOGZmNGYzZjhmYzRjZDJlM2VhYTY1YzgxNjRhNDhiZDA2ZDg1NjMzYzYxZmJi
1479270 Thrust Ball Bearing 

ZKL BEARINGS ZKL BEARINGS

52211A

Description

52211 ; 52211 ZVL

Thrust Ball Bearing; 45MM Bore 1; 57MM Bore 2; 90MM Outer Diameter; 45MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

52211A

BDI #
1479270

Details

3475.5 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 3,476 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
ZVL-ZKL BEARINGS CORP.
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
1.12
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.zkl.cz
Weight / LBS
2.46918
Long Description
Thrust Ball Bearing; 45MM Bore 1; 57MM Bore 2; 90MM Outer Diameter; 45MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
1.772 Inch | 45 Millimeter
Height
1.772 Inch | 45 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore 2
2.244 Inch | 57 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh