

FAG
FAG
52409
FAG FAG
Description
52409 THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 35MM Bore 1; 47MM Bore 2; 100MM Outer Diameter; 72MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
52409
BDI #
1145506
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52409/p/1145506
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
2.642
EAN
4012801198981
Product Group - BDI
B00152
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
52409
Manufacturer Internal Number
60374219
Weight / LBS
5.975
Long Description
Thrust Ball Bearing; 35MM Bore 1; 47MM Bore 2; 100MM Outer Diameter; 72MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
1.85 Inch | 47 Millimeter
Bore 1
1.378 Inch | 35 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Height
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh