Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

53214 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TB-RASSYPR-SR-STL-AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2MTZ8aW1hZ2UvanBlZ3xhRGcxTDJnNU9TOHhNRGcyTURBNE5UY3dOamM0TWk5TlJsSk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZRVk5mTXpBd2VETXdNQzVxY0djfDZlNmRiNDhjNzI4NTQ4ODkxYzI5OTM1YzlhNjg0MjY3ZDM3YmM1MjUxMmVlY2U0MTM1NjZlMDcxMGExYTg3MzY
1183274 Thrust Ball Bearing 

NSK NSK

53214

Description

53214 THRUST BALL BEARING ; 70MM BOREX105MM ODX28.8MM W

Thrust Ball Bearing; 70MM Bore 1; 72MM Bore 2; 105MM Outer Diameter; 29MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision

Part #

53214

BDI #
1183274

Details

127670.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 127,670 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.87
EAN
0029176029585
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Aligning Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
53214
Weight / LBS
1.9092
Long Description
Thrust Ball Bearing; 70MM Bore 1; 72MM Bore 2; 105MM Outer Diameter; 29MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Outside Diameter
4.134 Inch | 105 Millimeter
Bore 2
2.835 Inch | 72 Millimeter
Bore 1
2.756 Inch | 70 Millimeter
Height
1.142 Inch | 29 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh