

NSK
NSK
53411
NSK NSK
Description
53411U THRUST BALL BEARING
Thrust Ball Bearing; 55MM Bore 1; 57MM Bore 2; 120MM Outer Diameter; 50.5MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
53411U
BDI #
1183307
Details
334607.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/53411/p/1183307
Your Price
Ft 334,607 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
3.1
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Aligning Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Weight / LBS
5.70997
Long Description
Thrust Ball Bearing; 55MM Bore 1; 57MM Bore 2; 120MM Outer Diameter; 50.5MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Bore 2
2.244 Inch | 57 Millimeter
Bore 1
2.165 Inch | 55 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Height
1.988 Inch | 50.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh