https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1ODR8aW1hZ2UvanBlZ3xhR1EzTDJnd1ppOHhNRGN4TVRJMU56RXlNRGM1T0M5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlFVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8NzVkMmU2OWY0Y2RmNDIzNzdlZTMwYjk3ZWQ5YjVhMGFiNTQ3MWFmODVmZDAwYjg3MjE5OTkwNjBhNDVhMzk5NQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1ODR8aW1hZ2UvanBlZ3xhR1EzTDJnd1ppOHhNRGN4TVRJMU56RXlNRGM1T0M5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlFVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8NzVkMmU2OWY0Y2RmNDIzNzdlZTMwYjk3ZWQ5YjVhMGFiNTQ3MWFmODVmZDAwYjg3MjE5OTkwNjBhNDVhMzk5NQ
SKF
SKF
54317
SKF SKF
Description
54317 THRUST BALL BEARING
Thrust Ball Bearing; 70MM Bore 1; 88MM Bore 2; 150MM Outer Diameter; 95MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
54317
BDI #
1267107
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/54317/p/1267107
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
6.32
EAN
7316577007520
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Optional Components
Order U317 Seating Washer Separately
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
54317
Weight / LBS
14.414
Long Description
Thrust Ball Bearing; 70MM Bore 1; 88MM Bore 2; 150MM Outer Diameter; 95MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
3.74 Inch | 95 Millimeter
Bore 2
3.465 Inch | 88 Millimeter
Bore 1
2.756 Inch | 70 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

