Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

54415-MP https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-54-RASSYPR-DR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ3MXxpbWFnZS9qcGVnfGFHWTJMMmhtTUM4eE1EYzJPRFkwTWpZd05UQTROaTlKVGtSWVdGaENVa2RZV0ZoZlZFSmZOVFJmVWtGVFUxbFFVbDlFVWw5Q1VsOHpNREI0TXpBd0xtcHdad3w4MzBiYjQ5YmI5YmFmMjY0YzFkZDIxYTY5MGIzNzVmOWE4ZTQ0NjUyYmRjMWNlN2Y4MWI5ZTJkNGFlNTk0M2Y2
19408866 Thrust Ball Bearing 

FAG FAG

54415-MP

Description

54415-MP

Thrust Ball Bearing; 60MM Bore 1; 78MM Bore 2; 160MM Outer Diameter; 123MM Height; Double Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision

Part #

54415-MP

BDI #
19408866

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
11
EAN
4026677258571
Product Group - BDI
B00152
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
24.251
Long Description
Thrust Ball Bearing; 60MM Bore 1; 78MM Bore 2; 160MM Outer Diameter; 123MM Height; Double Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
6.299 Inch | 160 Millimeter
Bore 1
2.362 Inch | 60 Millimeter
Height
4.843 Inch | 123 Millimeter
Bore 2
3.071 Inch | 78 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh