

INA
INA
925
INA INA
Description
925 AXIAL DEEP GROOVE BALL BEARING
Thrust Ball Bearing; 125MM Bore 1; 125.2MM Bore 2; 175MM Outer Diameter; 46.5MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
925
BDI #
18102828
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/925/p/18102828
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
3.518
EAN
4012802031515
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
8.25
Long Description
Thrust Ball Bearing; 125MM Bore 1; 125.2MM Bore 2; 175MM Outer Diameter; 46.5MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
1.831 Inch | 46.5 Millimeter
Outside Diameter
6.89 Inch | 175 Millimeter
Bore 2
4.929 Inch | 125.2 Millimeter
Bore 1
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh