

INA
INA
AKL.11XS10-SS
INA INA
Description
AKL.11XS10 SS E ; BALL BRG
Thrust Ball Bearing; 1.129" Bore 1; 1.129" Bore 2; 1-3/4" Outer Diameter; 0.38" Height; Single Direction; Not Banded; Stainless Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.11XS10-SS
BDI #
18312884
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-11XS10-SS/p/18312884
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.048
EAN
4012802026870
Product Group - BDI
B04270
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Stainless Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Long Description
Thrust Ball Bearing; 1.129" Bore 1; 1.129" Bore 2; 1-3/4" Outer Diameter; 0.38" Height; Single Direction; Not Banded; Stainless Steel Cage; ABEC 1 | ISO P0 Precision
Height
0.38 Inch | 9.652 Millimeter
Bore 1
1.129 Inch | 28.677 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore 2
1.129 Inch | 28.677 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh