

INA
INA
AKL.12Y03
INA INA
Description
AKL.12Y03 THRUST BALL BEARING ; POR MTO 32.54MM
Thrust Ball Bearing; 1-9/32" Bore 1; 1-9/32" Bore 2; 2.14" Outer Diameter; 1.005" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.12Y03
BDI #
1171844
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-12Y03/p/1171844
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.238
EAN
4047643218351
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
12Y03
Weight / LBS
0.56
Long Description
Thrust Ball Bearing; 1-9/32" Bore 1; 1-9/32" Bore 2; 2.14" Outer Diameter; 1.005" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
1.005 Inch | 25.527 Millimeter
Bore 2
1.281 Inch | 32.537 Millimeter
Bore 1
1.281 Inch | 32.537 Millimeter
Outside Diameter
2.14 Inch | 54.356 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh