

INA
INA
AKL.905-TN
INA INA
Description
AKL.905-TN THRUST BALL BEARING ; POR 25MM BORE
Thrust Ball Bearing; 25MM Bore 1; 25.197MM Bore 2; 48MM Outer Diameter; 15.5MM Height; Single Direction; Not Banded; Polyamide Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.905-TN
BDI #
1172282
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-905-TN/p/1172282
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.12
EAN
4012802115840
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable | 3 Piece Ball
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
905
Weight / LBS
0.265
Long Description
Thrust Ball Bearing; 25MM Bore 1; 25.197MM Bore 2; 48MM Outer Diameter; 15.5MM Height; Single Direction; Not Banded; Polyamide Cage; ABEC 1 | ISO P0 Precision
Bore 1
0.984 Inch | 25 Millimeter
Height
0.61 Inch | 15.5 Millimeter
Outside Diameter
1.89 Inch | 48 Millimeter
Bore 2
0.992 Inch | 25.197 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh