

INA
INA
AKL.D39-1/2-HLG
INA INA
Description
AKL.D39-1/2-HLG THRUST BALL BEARING ; 76.28MM ID X 116.69MM OD
Thrust Ball Bearing; 3" Bore 1; 3-1/16" Bore 2; 4-19/32" Outer Diameter; 1" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.D39-1/2-HLG
BDI #
1172713
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-D39-1-2-HLG/p/1172713
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.91
EAN
4054372473586
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
D39-1/2AKL
Weight / LBS
2.1
Long Description
Thrust Ball Bearing; 3" Bore 1; 3-1/16" Bore 2; 4-19/32" Outer Diameter; 1" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
3 Inch | 76.2 Millimeter
Outside Diameter
4.594 Inch | 116.688 Millimeter
Height
1 Inch | 25.4 Millimeter
Bore 2
3.063 Inch | 77.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh