

INA
INA
AKL.FT013-TN-HLG
INA INA
Description
NOT AVAILABLE IN HUNGARY
Thrust Ball Bearing; 7/16" Bore 1; 7/16" Bore 2; 13/16" Outer Diameter; 5/16" Height; Single Direction; Not Banded; Polyamide Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.FT013-TN-HLG
BDI #
1172333
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-FT013-TN-HLG/p/1172333
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.014
EAN
4054364115838
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Light Cross Section | Flat Race
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
AFTFT013TVHLG
Weight / LBS
0.025
Long Description
Thrust Ball Bearing; 7/16" Bore 1; 7/16" Bore 2; 13/16" Outer Diameter; 5/16" Height; Single Direction; Not Banded; Polyamide Cage; ABEC 1 | ISO P0 Precision
Bore 1
0.438 Inch | 11.125 Millimeter
Height
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.813 Inch | 20.65 Millimeter
Bore 2
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh