

INA
INA
AKL.GT15-TN
INA INA
Description
AKL.GT15-TN THRUST BALL BEARING
Thrust Ball Bearing; 1-3/8" Bore 1; 1-13/32" Bore 2; 2-15/32" Outer Diameter; 5/8" Height; Single Direction; Not Banded; Polyamide Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.GT15-TN
BDI #
1173754
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-GT15-TN/p/1173754
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.192
EAN
4012802041637
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
GT15
Weight / LBS
0.44
Long Description
Thrust Ball Bearing; 1-3/8" Bore 1; 1-13/32" Bore 2; 2-15/32" Outer Diameter; 5/8" Height; Single Direction; Not Banded; Polyamide Cage; ABEC 1 | ISO P0 Precision
Bore 1
1.375 Inch | 34.925 Millimeter
Outside Diameter
2.469 Inch | 62.713 Millimeter
Bore 2
1.406 Inch | 35.712 Millimeter
Height
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh