

INA
INA
AKL.XW5-1/4-HLG
INA INA
Description
AKL.XW5-1/4-HLG THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 5-1/4" Bore 1; 5-1/4" Bore 2; 6-3/4" Outer Diameter; 1-1/8" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKL.XW5-1/4-HLG
BDI #
1178878
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKL-XW5-1-4-HLG/p/1178878
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
1.586
EAN
4047643199230
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
XW5-1/4HLG
Weight / LBS
3.497
Long Description
Thrust Ball Bearing; 5-1/4" Bore 1; 5-1/4" Bore 2; 6-3/4" Outer Diameter; 1-1/8" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
5.25 Inch | 133.35 Millimeter
Bore 2
5.25 Inch | 133.35 Millimeter
Height
1.125 Inch | 28.575 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh