INA
INA
AKU.09J02
INA INA
Description
09J02 THRUST BALL BEARING
Thrust Ball Roller Assembly; 0.94" Bore 1; 0.94" Bore 2; 1.56" Outer Diameter; 1/4" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
AKU.09J02
BDI #
1171834
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/AKU-09J02/p/1171834
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.017
EAN
4054364116200
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Only
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Roller Assembly
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.03748
Long Description
Thrust Ball Roller Assembly; 0.94" Bore 1; 0.94" Bore 2; 1.56" Outer Diameter; 1/4" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
0.94 Inch | 23.876 Millimeter
Outside Diameter
1.56 Inch | 39.624 Millimeter
Bore 2
0.94 Inch | 23.876 Millimeter
Height
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh