Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AKU.10J01 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSY-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MDZ8aW1hZ2UvanBlZ3xhR1V5TDJoaFppODVNVEkwT0RNME1URTFOakUwTG1wd1p3fGNmN2E4YjgyM2QzZTIzNGNlYjRlNTlhZjhiMTQyOTI1MzQ2MTdjMDZmZmU4NTU3ZTIyZWM0MzZjZWIyNTQ3Yzk
1171836 Thrust Ball Bearing 

INA INA

AKU.10J01

Description

INA AKU.10J01

Thrust Ball Roller Assembly; 1.012" Bore 1; 1.012" Bore 2; 1.616" Outer Diameter; 1/4" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision

Part #

AKU.10J01

BDI #
1171836

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.032
EAN
4054364116224
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Only
Other Features
Single Row
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Roller Assembly
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.07055
Long Description
Thrust Ball Roller Assembly; 1.012" Bore 1; 1.012" Bore 2; 1.616" Outer Diameter; 1/4" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
1.616 Inch | 41.046 Millimeter
Height
0.25 Inch | 6.35 Millimeter
Bore 2
1.012 Inch | 25.705 Millimeter
Bore 1
1.012 Inch | 25.705 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh