

SKF
SKF
B38
SKF SKF
Description
B38 WHEEL BEARING
Thrust Ball Bearing; 2-13/16" Bore 1; 2-27/32" Bore 2; 4-15/32" Outer Diameter; 1-1/8" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
B38
BDI #
1299150
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/B38/p/1299150
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.52
EAN
0085311068871
Product Group - BDI
B04334
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
B38
Weight / LBS
1.184
Long Description
Thrust Ball Bearing; 2-13/16" Bore 1; 2-27/32" Bore 2; 4-15/32" Outer Diameter; 1-1/8" Height; Single Direction; Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
2.813 Inch | 71.45 Millimeter
Height
1.125 Inch | 28.575 Millimeter
Bore 2
2.844 Inch | 72.238 Millimeter
Outside Diameter
4.469 Inch | 113.513 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh