

NSK
NSK
O-28
NSK NSK
Description
O-28 THRUST BALL BEARING
Thrust Ball Bearing; 3-1/2" Bore 1; 3-9/16" Bore 2; 5-1/16" Outer Diameter; 1-1/4" Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
O-28
BDI #
1192782
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/O-28/p/1192782
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
1.32
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Weight / LBS
2.9101
Long Description
Thrust Ball Bearing; 3-1/2" Bore 1; 3-9/16" Bore 2; 5-1/16" Outer Diameter; 1-1/4" Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Outside Diameter
5.063 Inch | 128.6 Millimeter
Bore 1
3.5 Inch | 88.9 Millimeter
Height
1.25 Inch | 31.75 Millimeter
Bore 2
3.563 Inch | 90.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh