SKF
SKF
U 211
SKF SKF
Description
U 211 THRUST BEARING WASHER
Thrust Aligning Washer; 72MM Bore 1; 72MM Bore 2; 95MM Outer Diameter; 9MM Height; Single Direction; Not Banded
Part #
U 211
BDI #
1419505
Details
25148.76
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/U-211/p/1419505
Your Price
Ft 25,149 / each
Ft 48,363 / each BDIExpress
Ft 48,363 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.166
EAN
7316577009333
Product Group - BDI
B00308
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 53211 Bearing and Raceway Separately
Other Features
Sphered Housing
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
U 211
Weight / LBS
0.384
Long Description
Thrust Aligning Washer; 72MM Bore 1; 72MM Bore 2; 95MM Outer Diameter; 9MM Height; Single Direction; Not Banded
Bore 1
2.835 Inch | 72 Millimeter
Height
0.354 Inch | 9 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Bore 2
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh