SKF
SKF
U 410
SKF SKF
Description
U 410 THRUST BEARING WASHER
Thrust Aligning Washer; 80MM Bore 1; 80MM Bore 2; 115MM Outer Diameter; 14MM Height; Single Direction; Not Banded
Part #
U 410
BDI #
1415284
Details
12877.2
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/U-410/p/1415284
Your Price
Ft 12,877 / each
Ft 111,686 / each BDIExpress
Ft 111,686 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.43
EAN
7316570109436
Product Group - BDI
B00308
Rolling Element
None
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Component Description
Aligning Washer Only
Optional Components
Order 53410 Bearing and Raceway Separately
Other Features
Sphered Housing
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Aligning Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
U 410
Weight / LBS
0.977
Long Description
Thrust Aligning Washer; 80MM Bore 1; 80MM Bore 2; 115MM Outer Diameter; 14MM Height; Single Direction; Not Banded
Bore 2
3.15 Inch | 80 Millimeter
Bore 1
3.15 Inch | 80 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Height
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh