1191044
Bearings
RHP BEARING
RHP BEARING
MP2.7/16
RHP BEARING RHP BEARING
Description
MP2.7/16 PILLOW BLOCK MOUNTED UNIT
Pillow Block Bearing; 2-7/16" Shaft Diameter; Cast Iron Material
Part #
MP2.7/16
BDI #
1191044
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/MP2-7-16/p/1191044
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
9.3
EAN
0747023010820
Product Group - BDI
M06110
Noun
Bearing
Product Detail
Pillow Block Unit
Product Specification
Pillow Block Bearing; 2-7/16" Shaft Diameter; Cast Iron Material
Long Description
Pillow Block Bearing; 2-7/16" Shaft Diameter; Cast Iron Material


