https://www.bdiexpress.com/medias/INDRHPINSERT-BAL-1000-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyMHxpbWFnZS9qcGVnfGFEUTRMMmd4TVM4eE1EYzNNall6TnprME1UYzVNQzlKVGtSU1NGQkpUbE5GVWxSZlFrRk1YekV3TURCZlUxTmZVMUJmTXpBd2VETXdNQzVxY0djfGE5NWIwM2NhMmZmY2RlMmU5MDQzNmVkMGYwOWUzNWFlMDQ5MmI2MjVjOTdjYzE5OGEyNDViZmY4YTUxNzkyODQ
https://www.bdiexpress.com/medias/INDRHPINSERT-BAL-1000-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyMHxpbWFnZS9qcGVnfGFEUTRMMmd4TVM4eE1EYzNNall6TnprME1UYzVNQzlKVGtSU1NGQkpUbE5GVWxSZlFrRk1YekV3TURCZlUxTmZVMUJmTXpBd2VETXdNQzVxY0djfGE5NWIwM2NhMmZmY2RlMmU5MDQzNmVkMGYwOWUzNWFlMDQ5MmI2MjVjOTdjYzE5OGEyNDViZmY4YTUxNzkyODQ
RHP BEARING
RHP BEARING
1030-1G
RHP BEARING RHP BEARING
Description
1030-1G BALL BEARING INSERT ; 1" ID X 62MM OD
Insert Bearing; 1" Bore; Wide Inner Ring; 0.63" Outer Race Width; Spherical Outer Race Profile; 2.441" Outside Diameter; Set Screw; Ball Bearing; 1-1/2" Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring
Part #
1030-1G
BDI #
1183399
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/1030-1G/p/1183399
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.37
EAN
0747023039005
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Insert
Product Detail
Insert Bearing
Product Specification
Insert Bearing; 1" Bore; Wide Inner Ring; 0.63" Outer Race Width; Spherical Outer Race Profile; 2.441" Outside Diameter; Set Screw; Ball Bearing; 1-1/2" Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring
Long Description
Insert Bearing; 1" Bore; Wide Inner Ring; 0.63" Outer Race Width; Spherical Outer Race Profile; 2.441" Outside Diameter; Set Screw; Ball Bearing; 1-1/2" Length Thru Bore; Relubricitable; Single Lip Contact Seal; No Snap Ring
