COOPER BEARING
COOPER BEARING
03BC380MEXLAB
COOPER BEARING COOPER BEARING
Description
03BC380MEXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 380MM
Cartridge Bearing; 380MM Bore; 774.7MM Outside Diameter; 438MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 292MM Length Thru Bore; Relubricatable; 03 B 380M Insert; Labyrinth Seal; Expansion
Part #
03BC380MEXLAB
BDI #
24715308
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03BC380MEXLAB/p/24715308
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
765.27
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
03 B 380M
Seals
Labyrinth
Other Features
Single Row | Split Roller | Extra Heavy Duty | Grease Groove
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
1829.837
Long Description
Cartridge Bearing; 380MM Bore; 774.7MM Outside Diameter; 438MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 292MM Length Thru Bore; Relubricatable; 03 B 380M Insert; Labyrinth Seal; Expansion
Bore
14.961 Inch | 380 Millimeter
Length Thru Bore
11.496 Inch | 292 Millimeter
Cartridge Housing Width
17.244 Inch | 438 Millimeter
Outside Diameter
30.5 Inch | 774.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


