COOPER BEARING
COOPER BEARING
03BC400MGRLAB
COOPER BEARING COOPER BEARING
Description
03BC400MGRLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 400MM
Cartridge Bearing; 400MM Bore; 774.7MM Outside Diameter; 438MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 292MM Length Thru Bore; Relubricatable; 03 B 400M Insert; Labyrinth Seal; Non-Expansion
Part #
03BC400MGRLAB
BDI #
24715318
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03BC400MGRLAB/p/24715318
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
822.69
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
03 B 400M
Seals
Labyrinth
Other Features
Single Row | Split Roller | Extra Heavy Duty | Grease Groove
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
1829.837
Long Description
Cartridge Bearing; 400MM Bore; 774.7MM Outside Diameter; 438MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 292MM Length Thru Bore; Relubricatable; 03 B 400M Insert; Labyrinth Seal; Non-Expansion
Outside Diameter
30.5 Inch | 774.7 Millimeter
Cartridge Housing Width
17.244 Inch | 438 Millimeter
Length Thru Bore
11.496 Inch | 292 Millimeter
Bore
15.748 Inch | 400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh