TIMKEN
TIMKEN
LSE615BRHATL
TIMKEN TIMKEN
Description
LSE615BRHATL CYL RLR BEARING HOUSING ; POR RETAINED
Cartridge Bearing; 6-15/16" Bore; 12-3/4" Outside Diameter; 7.9" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4.291" Length Thru Bore; Relubricatable; LSE615BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
LSE615BRHATL
BDI #
20349033
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSE615BRHATL/p/20349033
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
51.93
EAN
0013992046505
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSE615BR
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Light Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
114.38
Long Description
Cartridge Bearing; 6-15/16" Bore; 12-3/4" Outside Diameter; 7.9" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4.291" Length Thru Bore; Relubricatable; LSE615BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Length Thru Bore
4.291 Inch | 109 Millimeter
Cartridge Housing Width
7.9 Inch | 200.66 Millimeter
Bore
6.938 Inch | 176.225 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh