TIMKEN
TIMKEN
LSM105BRHKPS
TIMKEN TIMKEN
Description
LSM105BRHKPS CYL RLR BEARING HOUSING ; POR 105MM BORE RETAINED
Cartridge Bearing; 105MM Bore; 203.2MM Outside Diameter; 132MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 85MM Length Thru Bore; Relubricatable; LSM105BR Insert; Kevlar Packing Seal; Non-Expansion
Part #
LSM105BRHKPS
BDI #
22809325
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM105BRHKPS/p/22809325
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
18.04
EAN
0013992070548
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSM105BR
Seals
Kevlar Packing
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
39.77
Long Description
Cartridge Bearing; 105MM Bore; 203.2MM Outside Diameter; 132MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 85MM Length Thru Bore; Relubricatable; LSM105BR Insert; Kevlar Packing Seal; Non-Expansion
Outside Diameter
8 Inch | 203.2 Millimeter
Bore
4.134 Inch | 105 Millimeter
Length Thru Bore
3.346 Inch | 85 Millimeter
Cartridge Housing Width
5.197 Inch | 132 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh