REXNORD
REXNORD
MCS2311PL0540
REXNORD REXNORD
Description
MCS2311PL0540 CARTRIDGE ROLLER BEARING ; 3-11/16" SHAFT DIA
Cartridge Bearing; 3-11/16" Bore; 7-3/8" Outside Diameter; 4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 5-1/16" Length Thru Bore; Not Relubricatable; Spring Loaded Heavy Contact Seal; Non-Expansion
Part #
MCS2311PL0540
BDI #
18144927
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MCS2311PL0540/p/18144927
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
14.11
EAN
0698210859787
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Seals
Spring Loaded Heavy Contact
Other Features
Single Set Collar
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10428839
Weight / LBS
31.1
Long Description
Cartridge Bearing; 3-11/16" Bore; 7-3/8" Outside Diameter; 4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 5-1/16" Length Thru Bore; Not Relubricatable; Spring Loaded Heavy Contact Seal; Non-Expansion
Bore
3.688 Inch | 93.675 Millimeter
Outside Diameter
7.375 Inch | 187.32 Millimeter
Length Thru Bore
5.063 Inch | 128.6 Millimeter
Cartridge Housing Width
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh