Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MSC45 https://www.bdiexpress.com/medias/INDRHPBRGXXX-CRT-MSC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg3N3xpbWFnZS9qcGVnfGFHUmlMMmcyWVM4eE1EYzJPRE15T0RRNU1UQXpPQzlKVGtSU1NGQkNVa2RZV0ZoZlExSlVYMDFUUTE4ek1EQjRNekF3TG1wd1p3fDE3YTkyZjdhNmM2ZTI1OGY5MmI4N2Y2YThhZmVmMzc5M2FlYjJhYzRhMTgwNTA4N2QwOGI1ZmUyNDJhNTI4ZGQ
1413251 Cartridge Unit Bearings 

RHP BEARING RHP BEARING

MSC45

Description

MSC 45

Cartridge Bearing; 45MM Bore; 111.15MM Outside Diameter; 36.5MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 49.225MM Length Thru Bore; Relubricatable; 1045 Insert; Flinger Seal; Non-Expansion

Part #

MSC45

BDI #
1413251

Details

5295.15 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 5,295 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.1
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
1045
Seals
Flinger
Other Features
Single Row | Self Lubricating
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.nsk.com
Weight / LBS
4.7
Long Description
Cartridge Bearing; 45MM Bore; 111.15MM Outside Diameter; 36.5MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 49.225MM Length Thru Bore; Relubricatable; 1045 Insert; Flinger Seal; Non-Expansion
Cartridge Housing Width
1.437 Inch | 36.5 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
4.376 Inch | 111.15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh