TIMKEN
TIMKEN
MSE308BXHATL
TIMKEN TIMKEN
Description
MSE308BXHATL CYL RLR BEARING HOUSING ; POR EXPANSION
Cartridge Bearing; 3-1/2" Bore; 8" Outside Diameter; 6.1" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3-17/32" Length Thru Bore; Relubricatable; MSE308BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
MSE308BXHATL
BDI #
20350421
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSE308BXHATL/p/20350421
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
17.58
EAN
0013992061164
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSE308BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
38.72
Long Description
Cartridge Bearing; 3-1/2" Bore; 8" Outside Diameter; 6.1" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3-17/32" Length Thru Bore; Relubricatable; MSE308BX Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
8 Inch | 203.2 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Length Thru Bore
3.531 Inch | 89.7 Millimeter
Cartridge Housing Width
6.1 Inch | 154.94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh