TIMKEN
TIMKEN
RC1 1/4S
TIMKEN TIMKEN
Description
RC1 1/4S CARTRIDGE BRG UNIT ; POR NON RETURNABLE
Cartridge Bearing; 1-1/4" Bore; 3-7/8" Outside Diameter; 1-9/16" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-1/64" Length Thru Bore; Relubricatable; G1104KRRB Insert; Contact Shroud Seal; Non-Expansion
Part #
RC1 1/4S
BDI #
1371508
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/RC1-1-4S/p/1371508
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.055
EAN
0087796203433
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
G1104KRRB
Seals
Contact Shroud
Other Features
Single Row | Wide Inner Ring | Self-Locking Collar | Cylindrical Cartridge
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Long Description
Cartridge Bearing; 1-1/4" Bore; 3-7/8" Outside Diameter; 1-9/16" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-1/64" Length Thru Bore; Relubricatable; G1104KRRB Insert; Contact Shroud Seal; Non-Expansion
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
2.016 Inch | 51.206 Millimeter
Cartridge Housing Width
1.563 Inch | 39.7 Millimeter
Outside Diameter
3.875 Inch | 98.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh