BDI APPROVED BEARING
BDI APPROVED BEARING
UCC 209
BDI APPROVED BEARING BDI APPROVED BEARING
Description
UCC 209 JAP
Cartridge Bearing; 45MM Bore; 110MM Outside Diameter; 31MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 49.2MM Length Thru Bore; Not Relubricatable; UC209 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UCC 209
BDI #
1476083
Details
8372.7
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC-209/p/1476083
Your Price
Ft 8,373 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
UC209
Seals
Single Lip Contact
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Long Description
Cartridge Bearing; 45MM Bore; 110MM Outside Diameter; 31MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 49.2MM Length Thru Bore; Not Relubricatable; UC209 Insert; Single Lip Contact Seal; Non-Expansion
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Cartridge Housing Width
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh