NSK
NSK
UCC207D1
NSK NSK
Description
UCC 207D1
Cartridge Bearing; 35MM Bore; 90MM Outside Diameter; 28MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 42.9MM Length Thru Bore; Relubricatable; UC207D1 Insert; Contact Seal; Non-Expansion
Part #
UCC207D1
BDI #
1413391
Details
6330.45
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC207D1/p/1413391
Your Price
Ft 6,330 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.95
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC207D1
Seals
Contact
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.nsk.com
Weight / LBS
2
Long Description
Cartridge Bearing; 35MM Bore; 90MM Outside Diameter; 28MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 42.9MM Length Thru Bore; Relubricatable; UC207D1 Insert; Contact Seal; Non-Expansion
Cartridge Housing Width
1.102 Inch | 28 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh