NTN
NTN
AELPFL205-013
NTN NTN
Description
AELPFL205-013 COMPLETE BEARING UNIT
Flange Block Bearing; 2 Bolt Flange Block; 13/16" Bore; 3" Bolt Circle Diameter; 2-63/64" Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
AELPFL205-013
BDI #
17146054
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/AELPFL205-013/p/17146054
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.14
EAN
0692314395349
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
No
Insert Part Number
AEL205-013
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.3
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 13/16" Bore; 3" Bolt Circle Diameter; 2-63/64" Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.22 Inch | 31 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
2.984 Inch | 75.794 Millimeter
Bore
0.813 Inch | 20.65 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh