Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BPF 1 https://www.bdiexpress.com/medias/INDXXXFBXXXX-BPF-3BLT-SETSCR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2N3xpbWFnZS9qcGVnfGFEVmpMMmhoWmk4eE1EYzJPRE13TXpFeU9EWXdOaTlKVGtSWVdGaEdRbGhZV0ZoZlFsQkdYek5DVEZSZlUwVlVVME5TWHpNd01IZ3pNREF1YW5CbnxlMjJlODY4MDg4OGQ1YTY0OTdkMGM5NzUxNDU4MjJiYzYyNDQ0N2M4NzM5YjI3NmE0NjE0NWExYTZlNWZjYjEx
1483112 Flange Block Bearings 

BDI APPROVED BEARING BDI APPROVED BEARING

BPF 1

Description

BPF 1 JAP ; BPF 1 JAP

Flange Block Bearing; 3 Bolt Round Flange Block; 12MM Bore; 64MM Bolt Circle Diameter; 55.1MM Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Contact Seal

Part #

BPF 1

BDI #
1483112

Details

1177.05 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 1,177 / each BDIExpress
QTY

Inventory

Total: 10

Brand
Manufacturer Name
BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Round Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
B1
Seals
Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Long Description
Flange Block Bearing; 3 Bolt Round Flange Block; 12MM Bore; 64MM Bolt Circle Diameter; 55.1MM Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Contact Seal
Bolt Spacing
2.2 Inch | 55.1 Millimeter
Bore
0.472 Inch | 12 Millimeter
Length Thru Bore
0.866 Inch | 22 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
2.5 Inch | 64 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh