Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FD211REA https://www.bdiexpress.com/medias/INDNTNFBXXXX-FD-RND-SHFT-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0MXxpbWFnZS9qcGVnfGFEWmtMMmd6Tnk4eE1EYzJOak0wTWpjNE16QXdOaTlKVGtST1ZFNUdRbGhZV0ZoZlJrUmZVazVFWDFOSVJsUmZORUpNVkY4ek1EQjRNekF3TG1wd1p3fDRlYjlmYjk1ZmQwNmViMmU5NGYxNzdmMTFkZmEzYzZlZGI5ZDlhY2ZmZWFiNTJhZTM5ZDY5MDI1MDk5OWNlZTY
1218870 Flange Block Bearings 

NTN NTN

FD211REA

Description

FD211REA FLANGE BLOCK BEARING ; 1-3/4" BORE 5-1/2" BOLT CIRCLE 4 HOLE

Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4" Bore; 5-1/2" Bolt Circle Diameter; 3.9" Bolt Spacing; 2 Piece Split; Shaft Mount; Stamped Steel; Ball Bearing; Relubricatable; Triple Lip Contact Seal

Part #

FD211REA

BDI #
1218870

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.666
EAN
4547359473162
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
17/32 Inch
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Round Shaft | Disc Bearing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
FD211REA
Weight / LBS
5.879
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4" Bore; 5-1/2" Bolt Circle Diameter; 3.9" Bolt Spacing; 2 Piece Split; Shaft Mount; Stamped Steel; Ball Bearing; Relubricatable; Triple Lip Contact Seal
Bore
1.75 Inch | 44.45 Millimeter
Bolt Spacing
3.9 Inch | 99.1 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.187 Inch | 55.55 Millimeter
Nominal Bolt Circle Diameter Round
5.5 Inch | 140 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh